Little Firefighter 5 psi 90 Degree Gas Shut-Off Valve
LNAGV
Valve Size
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.21
- End Connection 1
- NPT
- End Connection 2
- NPT
- Height
- 3-1/2 in
- Length
- 4 in
- Material
- Aluminum
- Maximum Pressure
- 5 psi
- NSF Certified
- No
- Recommended Valve Application
- Gas
- UL Listed
- No
- Valve Operator
- Round Handle
- Valve Seat Material
- Buna-N
- Valve Size
- 1 in
- Width
- 1-3/4 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday