Little Firefighter NAGV-75 3/4 in. Aluminum 5 psi NPT Shut Off Valve

LNAGV075

Manufacturer Part #: NAGV-075

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Automatically shuts-off gas when triggered by a 5.4 magnitude seismic event
  • Manual rest available on both sides
  • Most compact state-of-the-art design

SPECIFICATIONS

ANSI Specifications
ANSI Z21.21
Collection
NAGV-75
End Connection 2
NPT
End Connections
NPT
Height
3 in
Maximum Pressure
5 psi
NSF Certified
No
UL Listed
No
Valve Operator
Round Handle
Valve Seat Material
Buna-N
Valve Type
Shut Off Valve
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday