1 HP 230V In-Line Constant Pressure System
1 HP 230V In-Line Constant Pressure System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Small and compact design
- Quiet and cool operation
- Includes pump, motor, drive and pressure switch
- Built in system protections guard the in-line unit from many common failure modes: surge protection, voltage under load, locked pump, open circuit, short circuit and overheated controller
Specifications
- Application:
- Residential
- Discharge Pressure:
- 60
- Flow Rate:
- 35 gpm
- Height:
- 9-31/100 in
- Horsepower:
- 1-1/2 hp
- Length:
- 18-21/25 in
- Phase:
- Single Phase
- Product Type:
- Pressure Regulator
- Pump Application -:
- Pressure Booster
- VA Cat 60 Hz:
- 115
- Watts:
- 0.9 kW