15,000-21,000 CFM 115V Evaporative Cooler Pump
CP Series 15,000-21,000 CFM 115V Evaporative Cooler Pump
Frequently Purchased Together
Product Details
- Connection: barbed
- Pump material is flame resistant engineered thermal plastic
- Measures: 4-1/2" L x 9" H x 4-1/2" D
- Low pump down and recovery levels
- Flame retardant housing
- Universal mounting configurations
- Heavy duty concentric fan cooled motor with over sized sleeve bearings and moisture proof windings
- Voltage: 115V
- UR listed
Specifications
- AMP:
- 1.1
- Application:
- Laboratories, Evaporative Coolers
- CFM:
- 21000 ft3/min
- Collection:
- CP Series
- Cord Length:
- 4 ft
- Depth:
- 4-1/2 in
- Flow Rate:
- 563 gph
- Height:
- 9 in
- Horsepower:
- 1/30 hp
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 120
- Power Source:
- Electric
- Product Type:
- Evaporative Cooler Pump
- Volts:
- 115V
- Width:
- 4-1/2 in