0.5 gpm 2-Handle Deck Mount Motor
0.5 gpm 2-Handle Deck Mount Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 300 gph at 1'
- Wattage: 47 W
- For use in continuous circulation of ponds and fountains
-
Lead Law Compliant
Specifications
- Cord Length:
- 15 ft
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- .5 gpm
- Horsepower:
- 1/40 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 47 W