Little Giant Pump 1-1/2 in. Plastic Waterfall Pump Mag Driver

LPWM3900

Manufacturer Part #: PWM3900

Fitting Sizes

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wet rotor waterfall pumps
  • For use in waterfalls and streams, ponds and water gardens, fountains and water displays, biofilters and UV filters and koi ponds
  • Non-corrosive plastic housing
  • High flow pump
  • Energy efficient PSC motor
  • Install submerged only
  • To install a pre filter remove the bottom screen
  • Inlet: 1-1/2" NPT
  • Outlet: 1-1/2" NPT
  • UL listed

SPECIFICATIONS

AMP
2.4
Cord Length
20 ft
Discharge
1-1/2 in
Discharge Pressure
5.5
End Connections
FNPT
Flow Rate
54 gpm
Height
11-1/2 in
Maximum Feet of Head
12.7
Phase
Single Phase
Product Type
Accessories
Pump Application
Water Feature
Pump Body Material
Plastic
Type
LPWM3900
VAC at 60 Hz
115

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday