1/125 hp Direct Drive Pump
1/125 hp Direct Drive Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for continuous duty, submersible use only
- Polyester housing
- 1/125 hp epoxy encapsulated, direct drive motor
- Snap off screen covers intake
- Nitrile shaft seal
- Polypropylene volute
Documents
Specifications
- AMP:
- 0.6
- Connection Type:
- MPT
- Cord Length:
- 6 ft
- Discharge:
- 1/4 in
- Discharge Pressure:
- 3
- Flow Rate:
- 170 gph
- Height:
- 3-3/5 in
- Horsepower:
- 1/125 hp
- Impeller:
- Polypropylene
- Length:
- 3-1/2 in
- Material:
- Plastic
- Maximum Feet of Head:
- 7
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Pump Application -:
- Liquid Transfer
- Pump Body Material:
- Glass-Filled Polyester
- Type:
- L518200
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 36 W
- Weight:
- 3 lb
- Width:
- 2-4/5 in