1-1/4 in. 1/3 hp 115V Booster Pump
1-1/4 in. 1/3 hp 115V Booster Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- Cord Length:
- 6 ft
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Horsepower:
- 1/3 hp
- Maximum Temperature:
- 120
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 55 psi
- Pump Application -:
- Pressure Booster
- UL Listed:
- No
- Volts:
- 115V