0 items

Little Giant Pump 1/6 hp 38W Submersible Utility or Sump Pump

L505350

Horsepower

1/6 hp

$293.27

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Great for pumping out vaults, flooded utility boxes or tanks
  • Lightweight, yet very reliable this pump
  • Pump will remove water down to 3/8" of the floor as equipped or remove the bottom screen and it will pump to 1/8"
  • The pump will handle dirty water and silt

SPECIFICATIONS

AMP
5
CSA Certified
Yes
Cord Length
18 ft
Depth
4-31/100 in
Discharge
1 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
20 gpm
Height
7-3/4 in
Horsepower
1/6 hp
Impeller
Nylon
Length
7-7/10 in
Material
Cast Aluminum, Plastic
Material Type
DexElar®, Polypropylene
Maximum Temperature
120
NSF Certified
No
Power Source
Automatic, Manual
Pump Application
Sump
Pump Body Material
Cast Aluminum
UL Listed
No
Volts
115V
Watts
380
Width
4-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday