115V Mini-Split Condensate Removal Pump
EC-400 115V Mini-Split Condensate Removal Pump
Frequently Purchased Together
Product Details
- Flow rate: 3 gpm
- Pump material: ABS
- Connection: barbed
- ? Clear reservoir for instant visual inspection of water level, float, and filter
- Quiet operation
- CSA listed
- Pump is self-priming and can be located up to 3' above reservoir
- Compact 2 piece design allows for flexible installation
- Simple to open reservoir for easy maintenance
Specifications
- AMP:
- 0.24
- Automatic Shut-Off:
- Yes
- BTU:
- 34000
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- EC-400
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Cord Length:
- 4-9/10 ft
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 21 dB
- Diameter:
- 1/4 in
- Discharge:
- 5/32 in
- Discharge Configuration:
- Above Floor
- Discharge Pressure:
- 26
- End Connection 1:
- Barbed
- End Connection 2:
- GHT
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 5/8 in x 3/4 in
- Flow Rate:
- 2 gph
- Height:
- 1-3/4 in
- Length:
- 4-2/5 in
- MBH:
- 34
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 29.5
- Maximum Temperature:
- 140
- Origin:
- Global
- Overall Box Size:
- 12 x 9 x 2-1/2 in
- Phase:
- Single Phase
- Plug Included:
- Yes
- Power Source:
- Electric
- Product Type:
- Condensate Pump
- Pump Body Material:
- Plastic
- Pump Mounting:
- Free Standing
- Temperature Range:
- 32 to 140 Deg F
- Tonnage:
- 3 Tons
- Type:
- L553458
- UL Listed:
- No
- VA Cat 60 Hz:
- 110
- Volts:
- 115V
- Watts:
- 19 W
- Weight:
- 1.17 lb
- Width:
- 1-2/5 in