Little Giant Pump 115 V 4/10 hp Sump Pump Cleanout

L509268

Volts

115V

$704.52

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Basin designed with o-rings to provide a water-tight seal
  • Flow rate: 50 gpm at 5'
  • Horsepower: 1/3 hp
  • Off level: 2" to 5"
  • On level: 7" to 10"
  • Polypropylene 5 gal tank and cover
  • Pump with thermal overload protection
  • Shut off head: 22'
  • Solids handling: 3/4"
  • Volts: 115V

SPECIFICATIONS

CSA Certified
Yes
Flow Rate
50 gpm
Horsepower
4/10 hp
Pump Application
Sump
Pump Body Material
Plastic
UL Listed
Yes
Volts
115V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday