115 Volts Condensate Remover PUMP EC-400
This product has been replaced by
Manufacturer Part #553507
EC-400 115 Volts Condensate Remover PUMP EC-400
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 3 gpm
- Pump material: ABS
- Connection: barbed
- Quiet operation
- Pump is self-priming and can be located up to 3' above reservoir
- Compact 2 piece design allows for flexible installation
Specifications
- AMP:
- 0.24
- BTU:
- 34000
- Collection:
- EC-400
- Discharge:
- 5/32 in
- Flow Rate:
- 2 gph
- Height:
- 1-3/4 in
- Length:
- 4-2/5 in
- MBH:
- 34
- Maximum Feet of Head:
- 29.5
- Power Source:
- Electric
- Tonnage:
- 3 Tons
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 19 W
- Weight:
- 1.17 lb
- Width:
- 1-2/5 in