115V 100W Auto Condensate Removal Pump

Part #L551020  |  Item #3701209  |  Manufacturer Part #551020

$ 242.57 EACH

Volts:

115V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil-filled 1/40 hp motor
  • Epoxy-coated cast aluminum housing
  • Includes 1/2 gallon capacity mineral-filled nylon tank
  • Nylon volute
  • Stainless steel shaft
  • Fluoroelastomer shaft seal
  • Hooded intake
  • Advanced mechanical switch
  • Thermal overload protection
  • CSA listed

Specifications

AMP: 1.7

Cord Length: 9 ft

Discharge: 1/4 in

Discharge Pressure: 5.1

End Connection 1: MNPT

End Connection 2: ID

End Connections: MNPT x ID

Fitting Size 1: 1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/4 in x 1/2 in

Flow Rate: 300 gph

Height: 4-9/10 in

Horsepower: 1/40 hp

Impeller: Nylon

Length: 8-47/50 in

Material: [Plastic, Cast Aluminum]

Material Type: Polyethylene

Maximum Feet of Head: 11.8

Phase: Single Phase

Power Source: Electric

Product Type: Condensate Pump

Pump Application: Water Treatment

Pump Body Material: Aluminum

Turn On Turn Off Levels: Turn-on 3 in/Turn-off 2 in

Type: L551020

VAC at 60 Hz: 115

Volts: 115V

Watts: 100

Weight: 6-4/5

Width: 4-14/25 in