Little Giant Pump
115V 1/2 hp Submersible Effluent Pump
Part #L620218 | Item #3915096 | Manufacturer Part #620218
Horsepower:
1/2 hpProduct Details
- Oil-filled motor with overload protection
- Designed for hi-torque with automatic reset
- Cast iron motor and pump housing
- Solids handling non-clog impeller
- Stainless steel heat treated shaft
- Double ball bearing and mechanical carbon/ceramic seal
- CSA listed
Specifications
AMP: 15
Built-In Grinder: No
Cord Length: 20 ft
Corded Cordless: Corded
Discharge: 2 in
Discharge Pressure: 27.3
End Connection 1: NPT
End Connections: NPT
Flow Rate: 115 gpm
Height: 13-3/4 in
Horsepower: 1/2 hp
Impeller: Cast Iron
Length: 12-1/4 in
Material: Cast Iron
Maximum Feet of Head: 63
Phase: Single Phase
Product Type: Pump
Pump Application: Dewatering
Pump Body Material: Cast Iron
Pump Motor Type: Split Phase
Pump Phase: 1
Type: L620218
VAC at 60 Hz: 115
Volts: 115V