1/3 HP 115V Oil-Sensing Sump Pump System

You last purchased this on
 
Little Giant

1/3 HP 115V Oil-Sensing Sump Pump System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

1/3 HP 115V Oil-Sensing Sump Pump System

  • Fast #
  • Part #L513380
  • Item #3914948
  • Manufacturer Part #513380
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes multiple indicator lights; power, pump run, high-water, high oil, pump overload
  • Remote alarm
  • Oil-sensing system
  • Horsepower: 1/3 hp
  • Shut off head: 22'
  • Flow rate: 50 gpm at 5'
  • Main panel/remote alarm panel have auxiliary contacts for connection to automation or SCADA system
  • Alarm panel can be connected to remote panel for audio/visual alarming
  • ASME A17.1 compliant
  • Volts: 115V
  • Requires Certification

Specifications

AMP:
5
ASME:
ASME A17.1
Built-In Grinder:
No
Cord Length:
25 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Pressure:
12.1
Flow Rate:
50 gpm
Height:
10-87/100 in
Horsepower:
1/3 hp
Impeller:
Nylon
Length:
10-87/100 in
Maximum Feet of Head:
28
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Submersible
Pump Application -:
Sump
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
VA Cat 60 Hz:
115
Volts:
115V
Watts:
600 W
Weight:
28 lb
Width:
8-12/25 in