1/28 HP 115V 475 GPH Small Submersible Pump

You last purchased this on
 
Little Giant

1/28 HP 115V 475 GPH Small Submersible Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

1/28 HP 115V 475 GPH Small Submersible Pump

  • Fast #
  • Part #L518600
  • Item #1121484
  • Manufacturer Part #518600
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in continuous duty, submersible applications only
  • Glass-filled polyester housing and volute
  • Epoxy encapsulated, 1/28 hp direct drive motor
  • CSA listed
  • Snap off screen covers intake
  • Fluoroelastomer shaft seal
  • Requires Certification

Documents


Specifications

AMP:
1.4
Cord Length:
6 ft
Diameter:
5/8 in
Discharge:
3/8 in
Discharge Pressure:
5.8
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT x MNPT
Flow Rate:
475 gph
Horsepower:
1/28 hp
Impeller:
Nylon
Length:
4-3/5 in
Material:
Plastic
Material Type:
Glass Filled Polyester
Maximum Feet of Head:
13.4
Maximum Temperature:
120
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Product Type:
Pump
Pump Application -:
Liquid Transfer
Pump Body Material:
Glass-Filled Polyester
Type:
L518600
VA Cat 60 Hz:
115
Volts:
115V
Watts:
80 W
Weight:
4.67 lb
Width:
4 in