115 Volts In PAN Condensate PUMP 6 CORD
This product has been replaced by
Manufacturer Part #554201101
VCC-20 Series 115 Volts In PAN Condensate PUMP 6 CORD
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low profile for limited space applications
- Removable check valve
- High performance motor
- Safety switch
- Thermal overload protection
Specifications
- AMP:
- 1.5
- Collection:
- VCC-20 Series
- Cord Length:
- 6 ft
- Discharge:
- 3/8 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1-1/8 in
- Fitting Size 2:
- 1-1/8 in
- Fitting Sizes:
- 1-1/8 in
- Flow Rate:
- 80 gph
- Height:
- 5-9/100 in
- Horsepower:
- 1/30 hp
- Impeller:
- Polypropylene
- Length:
- 12 in
- Maximum Feet of Head:
- 20
- Power Source:
- Electric
- Pressure - High:
- 8.6
- Pump Application -:
- Furnaces
- Pump Body Material:
- ABS
- Temperature Range:
- Up to 120 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 93 W
- Weight:
- 5.4 lb
- Width:
- 5 in