115V Small Submersible Only Utility Pump
This product has been replaced by
Manufacturer Part #505712
115V Small Submersible Only Utility Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Epoxy coated cast aluminum housing Nylon volute
- Fluoroelastomer (FKM) shaft seal Stainless steel shaft Lifetime oil supply
- Garden hose adapter and removable inlet screen
- 25' cord length
- Removable inlet screen for easy cleaning
Specifications
- AMP:
- 5
- Application:
- Commercial, Industrial, Residential
- Built-In Grinder:
- No
- Coating:
- Epoxy
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Discharge:
- 1 in
- Discharge Pressure:
- 11.4
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 1200 gph
- Height:
- 7-39/50 in
- Horsepower:
- 1/6 hp
- Impeller:
- Non-Metallic
- Length:
- 6-1/10 in
- Material:
- Cast Aluminum
- Maximum Feet of Head:
- 26.3
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 11.4 psi
- Product Type:
- Pump
- Pump Body Material:
- Aluminum
- Pump Motor Type:
- Shaded Pole
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 380 W
- Weight:
- 8-3/4 lb
- Width:
- 4-2/5 in