Little Giant Pump

1/2 HP 115V Submersible Sump Effluent Pump

Part #L511330  |  Manufacturer Part #511330

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PSC motor with thermal overload protection
  • Upper and lower sintered sleeve bearings
  • Snap action float switch
  • On level range: 7" to 10"
  • Off level range: 2" to 5"
  • Solids handling up to 1/2" in diameter
  • Molded torque stops in bottom of basin to locate and secure pump

Specifications

AMP: 8

Cord Length: 10 ft

Discharge: 1-1/2 in

Flow Rate: 67 gpm

Height: 10-9/50 in

Horsepower: 1/2 hp

Impeller: Vortex

Length: 17/100 in

Material: Cast Iron

Pump Body Material: Polypropylene

Volts: 115V

Watts: 850

Width: 8-39/100 in