1/2 hp Vertical Diaphragm Switch

Part #L599190  |  Item #2396723  |  Manufacturer Part #599190

$ 110.93 EACH

Horsepower:

1/2 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use in applications with limited space, such as small sump chambers
  • UL and CSA listing

Specifications

Cord Length: 10 ft

Horsepower: 1/2 hp

Material: Plastic

Material Type: Glass Filled Polycarbonate

Product Type: Accessories

VAC at 60 Hz: 60

Volts: 115V