120/208/240V Indoor and Outdoor Alarm System and Pump Control
120/208/240V Indoor and Outdoor Alarm System and Pump Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pump alternator
- Visual and audible alarm and light system with silence
- Includes duplex pump control and alarm devices
- Temperature rated: up to 130°F (54.4°C
- HOA switch offers either hand, off or automatic operations
- UL listing
- Power cords: 20'
- Three floats, for high water, pump on and pump off
Specifications
- AMP:
- 20
- Cord Length:
- 20 ft
- Cover Included:
- Yes
- Height:
- 15-1/2 in
- Length:
- 11-1/2 in
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Control Panel
- Type:
- L513258
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 240
- Volts:
- 120/208/240V
- Weight:
- 13.9 lb
- Width:
- 7-1/2 in