Little Giant Pump 1/3 hp 115V 60 hz Sump Pump

L507700

Horsepower

1/3 hp
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed to be installed suspended from basin cover
  • Electrical plug has high water alarm light, 85 db horn, and run light built in
  • Includes a solid state IntelliPlug® automatic switch and alarm circuit
  • Innovative alternative to the traditional submersible sump pumps
  • Leg kit raises pump 2-1/4"
  • Mechanical seal
  • Non-corrosive construction
  • Permanent 1/3 hp spilt capacitor motor
  • Solid state switch for automatic operation
  • Upper and lower single row ball bearings

SPECIFICATIONS

Horsepower
1/3 hp
UL Listed
No
Volts
115V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday