1/3 hp Cast Iron Sump Pump with 3.5 Gal Tank

Part #L506065  |  Item #184822  |  Manufacturer Part #506065

$ 414.00 EACH

Horsepower:

1/3 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Polypropylene, lightweight, corrosion-resistant
  • Designed with O-rings for water tight seal
  • Cover includes removable filter for easy cleaning
  • Pre-assembled, ready to install
  • 3.5 gallon basin size
  • IAPMO Certified
  • Integral Diaphragm Switch Type
  • 1/3 hp motor
  • CCSAus listed (pump only)

Specifications

AMP: 9

Automatic Shut-Off: Yes

Built-In Grinder: No

CSA Certified: Yes

Cable Length ft : 10 ft

Capacity: 3.5 gal

Color Finish: Blue

Color Finish Category: Blues

Cord Length: 10 ft

Corded Cordless: Corded

Depth: 14-1/2 in

Discharge: 2 in

Discharge Pressure: 7.8

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Flow Rate: 29 gpm

Height: 16-17/100 in

Horsepower: 1/3 hp

Impeller: Polypropylene

Length: 10-3/5 in

Material: Plastic

Material Type: Polypropylene

Maximum Feet of Head: 18

Maximum Pressure: 7.8 psi

Maximum Temperature: 125

Minimum Temperature: 34

NSF Certified: No

Origin: Global

Phase: Single Phase

Power Source: Electric

Product Type: Pump

Pump Application: Sump

Pump Body Material: Cast Iron

Pump Motor Type: Shaded Pole

Pump Mounting: Free Standing

Pump Phase: 1

Temperature Range: 34 to 125 Deg F

UL Listed: No

VAC at 60 Hz: 115

Volts: 115V

Watts: 720

Weight: 24

Width: 10-63/100 in