1/3 HP 115V Crawl Space Sump Pump System
1/3 HP 115V Crawl Space Sump Pump System
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overload protection
- 18" x 22" (46 cm x 56 cm) lightweight perforated polypropylene basin
- 1/3 hp cast iron pump with overload protection
- 1-1/2" MNPT (38 mm) barbed check valve
- CCSAus listed (pump only)
- 1-1/4" x 24 ft (31.7 mm x 7.3 m) discharge hose kit
- Cover with slip fit flanges
Specifications
- AMP:
- 10
- Automatic Shut-Off:
- Yes
- Coating:
- Epoxy
- Cord Length:
- 20 ft
- Corded Cordless:
- Corded
- Depth:
- 18 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- Height:
- 22-1/10 in
- Horsepower:
- 1/3 hp
- Impeller:
- Nylon
- Length:
- 18 in
- Maximum Feet of Head:
- 22
- Origin:
- Global
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Turn On/Turn Off Levels:
- Turn-on 10 in/Turn-off 5 in
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 750 W