Little Giant Pump

1/3 hp Manual Sump Pump

Part #L620089  |  Manufacturer Part #620089

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil-free motor with thermal overload protection
  • For use in continuous duty
  • Permanently lubricated upper/lower ball bearings with double lip seal
  • Five vane impeller
  • Includes a 1-1/2" FNPT discharge, and 1-1/4" reducer bushing
  • Handles up to 1/2" solids
  • Multiple switch options for automatic operation
  • Liquid temperature rating: 120° F (49° C)
  • CSA listed

Documents

Specifications

AMP: 5.6

Cord Length: 10 ft

Discharge: 1-1/2 in

Discharge Pressure: 7.6

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 44 gpm

Height: 8-93/100 in

Horsepower: 1/3 hp

Impeller: Polypropylene

Length: 10-57/100 in

Material: [Plastic, Cast Iron]

Material Type: Thermoplastic

Maximum Feet of Head: 17.5

Maximum Pressure: 7.6 psi

NSF Certified: No

Phase: Single Phase

Product Type: Pump

Pump Application: Sump

Pump Body Material: Cast Iron

Type: L620089

VAC at 60 Hz: 115

Volts: 115V

Width: 10-57/100 in