Little Giant Pump

1/4 HP 115V Auto Submersible Sump Pump

Part #L505700  |  Manufacturer Part #505700

Horsepower:

1/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shaded pole motor with overload protection
  • Includes garden hose adapter
  • Integral snap action float switch
  • Discharge: 1-1/4" FNPT
  • Screened inlet handles up to 3/8" solids
  • Garden hose adapter: 3/4" GHT
  • Liquid temperature rating: 120° F (49° C)
  • CSA listed

Specifications

AMP: 8.5

Application: Sump Pump

CSA Certified: Yes

Cord Length: 10 ft

Depth: 6 in

Discharge: 1-1/4 in

Discharge Pressure: 10.8

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 35 gpm

Height: 10-61/100 in

Horsepower: 1/4 hp

Impeller: Nylon

Length: 9-1/50 in

Material: Zinc Alloy

Maximum Feet of Head: 25

Phase: Single Phase

Product Type: Pump

Pump Application: Sump

Pump Body Material: Zinc

Pump Motor Type: Shaded Pole

Turn On Turn Off Levels: Turn on 10 in/Turn off 5 in

Type: L505700

UL Listed: Yes

VAC at 60 Hz: 115

Volts: 115V

Watts: 660

Weight: 10-1/4

Width: 6 in