1/4 x 3/8 in. Check Valve for VCC, VCM and VCL Series
1/4 x 3/8 in. Check Valve for VCC, VCM and VCL Series
Frequently Purchased Together
Product Details
- Vinyl tubing: 1/4" MNPT to 3/8" ID
- For use with VCC, VCM, VCMA and VCL-14/24
Specifications
- NSF Certified:
- No
- Product Type:
- Accessories
- Type:
- L599065
- Valve Body Material:
- Acetal
- Valve Size:
- 3/8 in