1/4 x 3/8 in. Check Valve

You last purchased this on
 
Little Giant

1/4 x 3/8 in. Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

1/4 x 3/8 in. Check Valve

  • Fast #
  • Part #L599069
  • Item #1121371
  • Manufacturer Part #599069
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tubing: 1/4" MNPT to 3/8" OD
  • For use with VCC, VCM, and VCMA
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
OD Tube
End Connections:
MNPT x OD Tube
Material:
Plastic, Brass
Material Type:
Nylon
Product Type:
Accessories
Valve Size:
1/4 in x 3/8 in