1/40 hp Pool Cover Pump

You last purchased this on
 
Little Giant

1/40 hp Pool Cover Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

1/40 hp Pool Cover Pump

  • Fast #
  • Part #L574027
  • Item #1121095
  • Manufacturer Part #574027
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Garden hose adapter
  • Fastener clamp with 25' of 1/2" tubing
  • Snap-on screen helps keep debris from clogging pump
  • Requires Certification

Documents


Specifications

AMP:
1.7
Cord Length:
18 ft
Discharge:
1-1/4 in
Discharge Pressure:
5.3
Flow Rate:
325 gph
Height:
4-7/10 in
Horsepower:
1/40 hp
Length:
5 in
Material:
Plastic
Material Type:
Nylon
Maximum Feet of Head:
12.3
Phase:
Single Phase
Product Type:
Pump, Cover
Pump Application -:
Submersible Dewatering
Pump Body Material:
Nylon
Type:
L574027
VA Cat 60 Hz:
115
Volts:
115V