1/40 hp Submersible Pump
1/40 hp Submersible Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications
- Includes a 1/4" MNPT discharge and 11-4/5' shut-off head capability
- Dual purpose oil-filled pump that may be used totally submersed or in-line
- Epoxy-coated aluminum housing
- Operates submersed or in-line
- Cord: 10'
- Flow rate: 300 gph at 1'
- Not recommended for use the in aquariums, swimming pools and fuel oil transfer applications
- FNPT 3/8" inlet with snap off screen for easy cleaning
Specifications
- AMP:
- 1.7
- CSA Certified:
- Yes
- Connection Type:
- MPT
- Cord Length:
- 10 ft
- Discharge:
- 1/4 in
- Discharge Pressure:
- 5.1
- Flow Rate:
- 300 gph
- Height:
- 4-3/4 in
- Horsepower:
- 1/40 hp
- Impeller:
- Nylon
- Length:
- 5-1/2 in
- Maximum Feet of Head:
- 11.8
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- AC
- Product Type:
- Pump
- Pump Body Material:
- Aluminum
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 100 W
- Weight:
- 5 lb
- Width:
- 3-1/2 in