115 V 1/2 hp Sump Effluent Pump
14EH Series 115 V 1/2 hp Sump Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Upper and lower ball bearings
- Thermal overload protection
- For use in handling dewatering, water transfer, effluent, wastewater removal, and solids
- Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
Specifications
- AMP:
- 12.5
- CSA Certified:
- Yes
- Collection:
- 14EH Series
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 60 gpm
- Height:
- 16-1/5 in
- Horsepower:
- 1/2 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 50
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 1450 W
- Weight:
- 82 lb
- Width:
- 9-9/10 in