17-1/2 in. Landscape Skimmer
17-1/2 in. Landscape Skimmer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides 2 stages of filtration
- Sturdy easy to removed lid with optional sand fill port
- Helps encourage balanced ecosystems in new or existing ponds
- Plumb from either site
- Inlet screen prevents aquatic life from entering unit
- Easy to clean brushes help break up debris and heavy duty net catches debris
- Lockable skimmer door restricts water for easier cleaning or maintenance
- Handles large pumps
- One year warranty
- Support edge adds strength and rigidity to top and circular design for maximum strength
Specifications
- Depth:
- 24-1/2 in
- Flow Rate:
- 10000 gph
- Height:
- 31-2/5 in
- Length:
- 23-1/4 in
- Product Type:
- Skimmer
- Width:
- 17-1/2 in