24 V Auxiliary Condensate Overflow Safety Switch
ACS-4 Series 24 V Auxiliary Condensate Overflow Safety Switch
Frequently Purchased Together
Product Details
- Voltage: 24V
- Includes 1" x 3/4" reducing bushing and 3/4" plug for auxiliary drain pan outlets
- Pump material: ABS housing
- Low voltage
- UL listed
- Lead wires: 72"
- The switch/holder assembly is easily removed to enable cleaning of any clog in the line
Documents
Specifications
- AMP:
- 5
- Automatic Shut-Off:
- Yes
- Collection:
- ACS-4 Series
- Cord Length:
- 6 ft
- End Connection 1:
- MNPT
- End Connection 2:
- Male Slip
- End Connections:
- MNPT x Male Slip
- Fits Pipe Size:
- 3/4 in
- Height:
- 3-9/10 in
- Length:
- 4-7/10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 24V
- Weight:
- 0.36 lb
- Width:
- 1-9/10 in