1/10 hp 12VDC Non-Submersible Self-Priming Transfer Pump only
1/10 hp 12VDC Non-Submersible Self-Priming Transfer Pump only
Frequently Purchased Together
Product Details
- These pumps are self priming from dry can lift up to 6' below pump inlet
- Designed for intermittent use
- Self-priming
- A 6' cable with Plug or Battery clips is included
Specifications
- ADA Compliant:
- No
- AMP:
- 7
- Application:
- Commercial
- Cord Length:
- 72 in
- Discharge Pressure:
- 19.9
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/8 in x 3/4 in
- Fitting Type:
- Reducing
- Flow Rate:
- 300 gph
- Height:
- 7-1/2 in
- Horsepower:
- 1/10 hp
- Impeller:
- Rubber
- Length:
- 5-1/4 in
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 46
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Pump Application -:
- Liquid Transfer
- Pump Body Material:
- Stainless Steel
- Type:
- L555602
- Volts:
- 12V
- Width:
- 4 in