3/4 in. Non-Submersible Transfer Pump

Part #L555203  |  Item #2396587  |  Manufacturer Part #555203

$ 152.19 EACH

Discharge:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self priming for instant delivery or de-watering up to 6'
  • Dual threaded intake and discharge with both 3/4" male garden hose thread and 3/8" FNPT
  • Rugged metallic handle for easy portability

Specifications

AMP: 7

Application: Commercial

Cord Length: 12 in

Discharge: 3/4 in

Discharge Pressure: 19.9

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 300 gph

Height: 7-1/2 in

Horsepower: 1/10 hp

Impeller: Rubber

Length: 5-1/4 in

Maximum Feet of Head: 46

Phase: Single Phase

Power Source: Electric

Product Type: Pump

Pump Application: Liquid Transfer

Pump Body Material: Stainless Steel

Volts: 12V