0 items

Little Giant Pump 4/10 hp Basement Sump Pump

L508257

Horsepower

4/10 hp

$646.38

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • CSA listed
  • Designed for continuous duty
  • Discharge: 1-1/2" FNPT
  • Includes leg kit
  • Liquid temperature rating: 140° F (60° C)
  • Oil-filled motor housing
  • Shaded pole motor with thermal overload protection

SPECIFICATIONS

AMP
17
CSA Certified
Yes
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
Flow Rate
54 gpm
Horsepower
4/10 hp
Impeller
Non-Clogging Vortex
Material
Cast Bronze, Cast Iron
Maximum Feet of Head
22.5
Maximum Pressure
9.9 psi
NSF Certified
No
Pump Body Material
Cast Bronze, Cast Iron
UL Listed
Yes
Volts
115V
Watts
830

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday