2 in. 2/5 hp 110 gpm 115V Submersible Sewage Pump with Piggyback Mechanical Float Switch

This product has been replaced by

Little Giant 115V Submersible Sewage Pump with Float
Little Giant 2/5 hp 115V Submersible Sewage Pump with Float
Manufacturer Part #509412
You last purchased this on
 
Little Giant

9SN Series 2 in. 2/5 hp 110 gpm 115V Submersible Sewage Pump with Piggyback Mechanical Float Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Little Giant 115V Submersible Sewage Pump with Float
Little Giant 2/5 hp 115V Submersible Sewage Pump with Float
Manufacturer Part #509412
Little Giant

9SN Series 2 in. 2/5 hp 110 gpm 115V Submersible Sewage Pump with Piggyback Mechanical Float Switch

  • Fast #
  • Part #L509204
  • Item #4242606
  • Manufacturer Part #509204
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for continuous duty
  • Vortex nylon impeller
  • PSC motor with thermal overload protection
  • Handles solids up to 2"
  • Requires Certification

Specifications

AMP:
8.5
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
Yes
Coating:
Epoxy
Collection:
9SN Series
Cord Length:
20 ft
Corded Cordless:
Corded
Depth:
11-16/25 in
Discharge:
2 in
Discharge Pressure:
8.7
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
110 gpm
Height:
11-2/5 in
Horsepower:
2/5 hp
Impeller:
Vortex
Length:
11-16/25 in
Maximum Feet of Head:
20
Power Source:
Electric
Product Type:
Sewage Pump, Float Switch
Pump Application -:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Turn On/Turn Off Levels:
Turn-on 14 in/Turn-off 6 in
UL Listed:
No
Volts:
115V
Watts:
850 W
Weight:
35.3 lb
Width:
6-4/5 in