4900 GPH 115V Submersible Water Pump

Part #L566069  |  Item #3776365  |  Manufacturer Part #566069

$ 497.42 EACH

Volts:

115V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed for water features
  • For use in submersible and continuous operation
  • Replacement pump and for new construction
  • Includes a 15' power cord

Specifications

Cord Length: 19 ft

Flow Rate: 4900 gph

UL Listed: No

Volts: 115V

Watts: 847