500 gph Submersible Pump

Part #L503103  |  Item #493074  |  Manufacturer Part #503103

$ 217.85 EACH

Flow Rate:

500 gph
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hermetically sealed and internally lubricated for rapid heat dissipation
  • Centrifugal
  • For use in statuary, fountains and other water removal or recirculation applications
  • UL listed

Specifications

AMP: 3.2

CSA Certified: Yes

Cord Length: 6 ft

Discharge: 1/2 in

Discharge Pressure: 7.5

Flow Rate: 500 gph

Height: 5-1/2 in

Horsepower: 1/15 hp

Impeller: Nylon

Length: 7 in

Maximum Feet of Head: 17.3

Phase: Single Phase

Product Type: Pump

Pump Body Material: Aluminum

Type: L503103

UL Listed: Yes

VAC at 60 Hz: 115

Volts: 115V

Watts: 200

Weight: 8

Width: 4-1/2 in