5MSP-WG 1/6 HP 115V Oil Submersible Pump

You last purchased this on
 
Little Giant

5MSP-WG 1/6 HP 115V Oil Submersible Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

5MSP-WG 1/6 HP 115V Oil Submersible Pump

  • Fast #
  • Part #L505325
  • Item #1121002
  • Manufacturer Part #505325
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extra long 25' power cord
  • Permanently lubricated
  • Heavy duty coating
  • Removes water down to 1/8"
  • Requires Certification

Documents


Specifications

AMP:
5
Application:
Commercial, Industrial, Residential
CSA Certified:
Yes
Connection Type:
FPT
Cord Length:
25 ft
Depth:
4-31/100 in
Discharge:
1 in
Discharge Pressure:
11.4
Flow Rate:
1200 gph
Height:
7-39/50 in
Horsepower:
1/6 hp
Impeller:
Nylon
Length:
6-1/10 in
Maximum Feet of Head:
26.3
Maximum Temperature:
120
Phase:
Single Phase
Power Source:
AC
Product Type:
Pump
Pump Body Material:
Cast Aluminum
Pump Motor Type:
Shaded Pole
Type:
L505325
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Watts:
380 W
Weight:
9-1/4 lb
Width:
4-2/5 in