Little Giant Pump

6 ft. 115V Heavy Duty Non-Submersible Self-Priming Transfer Pump

Part #L555103  |  Manufacturer Part #555103

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 1.6

CSA Certified: Yes

Cord Length: 6 ft

Discharge Pressure: 20.9

End Connection 1: Male

End Connection 2: FNPT

End Connections: Male x FNPT

Flow Rate: 360 gph

Horsepower: 1/10 hp

Length: 6-7/10 in

Turn On Turn Off Levels: Turn-on 15 in/Turn-off 45 in

UL Listed: Yes

Volts: 115V