115V Condensate Removal Pump with Safety Switch

You last purchased this on
 
Little Giant

VCMA-15 Series 115V Condensate Removal Pump with Safety Switch

  • Fast #
  • Part #L554405
  • Item #1095718
  • Manufacturer Part #554405
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

VCMA-15 Series 115V Condensate Removal Pump with Safety Switch

This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Vertical centrifugal pump design
  • Stainless steel motor shaft
  • 1/2-gallon collection tank
  • 6 ft, 3-conductor cable with grounded 3-prong plug
  • Thermally protected, fan cooled motor
  • Built-in wall mount tabs on tank
  • Three 1-1/8 in diameter inlet opening
  • Automatic start and stop operation
  • Requires Certification

Specifications

AMP:
1
Collection:
VCMA-15 Series
Cord Length:
6 ft
Discharge:
3/8 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1-1/8 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/8 in
Flow Rate:
65 gph
Height:
7-3/100 in
Horsepower:
1/50 hp
Impeller:
Polypropylene
Length:
11 in
Material:
Plastic
Maximum Feet of Head:
15
Power Source:
Electric
Pressure - High:
6.5
Pressure - Maximum:
6.5 psi
Pump Application -:
Furnaces
Pump Body Material:
ABS
Pump Mounting:
Vertical
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
Volts:
115V
Watts:
60 W
Weight:
4.4 lb
Width:
5 in