115V Condensate Removal Pump

You last purchased this on
 
Little Giant

115V Condensate Removal Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Giant

115V Condensate Removal Pump

  • Fast #
  • Part #L554421
  • Item #1095721
  • Manufacturer Part #554421
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High performance motor
  • Removable check valve
  • For use in collecting, detecting and the automatic removal of condensate from air conditioning equipment, high efficiency furnaces, condensing boilers and other equipment where an automatic drain pump is required
  • Automatic stop and start operation
  • Thermal overload protection
  • Requires Certification

Specifications

AMP:
1.5
Capacity:
0.5 gal
Cord Length:
6 ft
Discharge:
3/8 in
Discharge Pressure:
8.6
End Connection 1:
Barbed
End Connections:
Barbed
Flow Rate:
80 gph
Height:
7 in
Horsepower:
1/30 hp
Impeller:
Polypropylene
Length:
10-3/10 in
Material:
Plastic
Material Type:
ABS
Maximum Feet of Head:
20
Phase:
Single Phase
Power Source:
AC
Pressure - Maximum:
8.6 psi
Product Type:
Condensate Pump
Pump Application -:
Water Treatment
Pump Body Material:
ABS
Type:
L554421
VA Cat 60 Hz:
115
Volts:
115V
Watts:
93 W
Weight:
5 lb
Width:
5 in