115V Condensate Removal Pump with Safety Switch & Tubing
VCMA-20 Series 115V Condensate Removal Pump with Safety Switch & Tubing
Frequently Purchased Together
Product Details
- ABS tank, motor cover, and volute
- Tank capacity: 1/2 gallon
- High performance 1/30 hp motor
- CSA listed
- Three inlet drain holes
- Thermal overload protection
- Removable 3/8" (9.5 mm) barbed check valve
- Stainless steel shaft
- Double insulated, enclosed motor housing
Specifications
- AMP:
- 1.5
- Collection:
- VCMA-20 Series
- Cord Length:
- 6 ft
- Discharge:
- 3/8 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1-1/8 in
- Fitting Size 2:
- 1-1/8 in
- Fitting Sizes:
- 1-1/8 in
- Flow Rate:
- 80 gph
- Height:
- 7-3/100 in
- Horsepower:
- 1/30 hp
- Impeller:
- Polypropylene
- Length:
- 11 in
- Maximum Feet of Head:
- 20
- Origin:
- Global
- Power Source:
- Electric
- Pressure - High:
- 8.7
- Pump Application -:
- Furnaces
- Pump Body Material:
- ABS
- Pump Mounting:
- Vertical
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 93 W
- Weight:
- 6 lb
- Width:
- 5 in