Little Giant Pump 9 in. 115 V 1/50 hp Evaporative Cooler Pump

L541005

Volts

115V

$57.92

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Connection: barbed
  • Flame retardant housing
  • Heavy-duty concentric fan cooled motor with over sized sleeve bearings and moisture proof windings
  • Low pump down and recovery levels
  • Measures: 4-1/2" L x 9" H x 4-1/2" D
  • Pump material is flame resistant engineered thermal plastic
  • UR listed
  • Universal mounting configurations
  • Voltage: 115V

SPECIFICATIONS

CFM
15000
Depth
4-1/2 in
Height
9 in
Horsepower
1/50 hp
Material
Galvanized Steel
UL Listed
No
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday