9V 6 ft. Plastic Pump Alarm
9V 6 ft. Plastic Pump Alarm
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low battery signal when battery needs replaced
- Test bar for system check
- Remote sensor detects water and sounds alarm
- Space saving design
- Sensor has both suction cup and adhesive to secure in place
- Includes wall mounting hardware
- Sensor and alarm can be placed up to 6ft apart
- 85 decibel alarm sounds for three days
- Required one 9 V battery (not included)
- Circuit test-reset button ensures system is working
Specifications
- Cord Length:
- 6 ft
- Decibel Rating (dB):
- 85 dB
- Length:
- 3-1/2 in
- Material:
- Plastic
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Alarm Kit
- Volts:
- 9V
- Weight:
- 0.30 lb
- Width:
- 1-1/2 in