JPC Series 3/4 hp Convertible Jet Pump

Part #L558282  |  Manufacturer Part #558282

Starting at
$ 857.00 EACH

Horsepower:

3/4 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • JPC Series
  • Square D pressure switch preset at 30 - 50 psi
  • Pressure gage included with all models
  • Deep well venturi supplied with all models
  • Dual ball bearings
  • Clean-out plug to easily unclog nozzle
  • Brass Flow Control Valve

Documents

Specifications

Application: Residential

Collection: JPC Series

Discharge: 1 in

Discharge Pressure: 50

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 18.2 gpm

Height: 10 in

Horsepower: 3/4 hp

Impeller: Thermoplastic

Inlet Service Size: 1-1/4 in

Length: 19-29/50 in

Maximum Feet of Head: 60

Maximum Pressure: 86 psi

Phase: Single Phase

Power Source: AC

Product Type: Pump

Pump Application: Water Treatment

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 3450

Type: L558282

VAC at 60 Hz: 230

Volts: 115/230V