JPC Series 1 hp Convertible Jet Pump

Part #L558283  |  Manufacturer Part #558283

Starting at
$ 957.00 EACH

Horsepower:

1 hp
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual compartment motor
  • Square "D" pressure switch preset at 30 to 50 psi
  • Includes pressure gauge and deep well venturi
  • Stainless steel motor shaft and dual ball bearings
  • Clean out plug to easily unclog nozzle
  • Suction: 1-1/4"
  • Discharge: 1'
  • Material: Cast Iron
  • Dual voltage: 115/230V

Specifications

Application: Residential

Bowl Shape: Elongated

CSA Certified: Yes

Collection: JPC Series

Color Finish: White Oak/Chrome

Color Finish Category: Whites

Discharge: 1 in

Discharge Pressure: 71

End Connection 1: NPT

End Connections: NPT

Flow Rate: 60 gpm

Height: 8-9/10 in

Horsepower: 1 hp

Impeller: Glass-Filled Thermoplastic

Length: 15-57/100 in

Material: Cast Iron

Maximum Feet of Head: 201

Maximum Pressure: 87 psi

Phase: Single Phase

Product Type: Pump

Pump Body Material: Cast Iron

Toilet Bowl Depth: 28-1/4 in

Toilet Bowl Height: 16-1/4 in

Toilet Installation: Floor Mount

Type: L558283

UL Listed: No

VAC at 60 Hz: 115

Volts: 115/230V

Weight: 38

Width: 5-53/100 in