1 in. TE-5 Heavy Duty Pump (Less Motor) in Black
MD-HC Series 1 in. TE-5 Heavy Duty Pump (Less Motor) in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ball bearings
- Power cord: 6'
- Thermally protected, totally enclosed, fan cooled, permanent split capacitor motor
- Ambient air temperature: to 77° F
- Run-dry capability up to 8 hours
- Fluid temperature: to 200° F
- Specific gravity: to 1.1
Documents
Specifications
- Collection:
- MD-HC Series
- Diameter:
- 5-1/5 in
- Discharge:
- 1/2 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 5-8/25 in
- Material:
- Plastic
- Material Type:
- Polyphenylene Sulfide
- Maximum Temperature:
- 200
- Product Type:
- Pump
- Schedule Class:
- Heavy Duty