Little Giant Pump

Speediduct™ 2-1/2 in. Straight Line Set Duct in White

Part #L599600301  |  Manufacturer Part #599600301

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BAA Compliant: No

Collection: Speediduct™

Color Finish: White

Height: 3 in

Length: 6-1/2 ft

Material: Plastic

Material Type: PVC

Width: 2-1/2 in